customer-service Help
Friedrich

Communication Module, Use With Kuhl

Friedrich Communication Module, Use With Kuhl KCM
Tap to zoom
Hover or click to zoom
$117.77
  • Item: Communication Module
  • For Use With: Friedrich Kuhl Models Built Prior to 2019
  • Material: ABS
See full product details
This item ships free.

Total: $117.77

Friedrich #KCM Specifications

  • Item: Communication Module
  • For Use With: Friedrich Kuhl Models Built Prior to 2019
  • Material: ABS
  • Width: 2 3/8 in
  • Depth: 3/8 in
  • Height: 1 7/8 in
  • Includes: KCM
  • Voltage: 4.8V DC
  • Accessory Type: Communication Module
  • Country of Origin (subject to change): China

Description

Communication Module, Voltage 4.8V DC, Material ABS, For Use With Friedrich Kuhl Models Built Prior to 2019, Height 1 7/8 in, Width 2 3/8 in, Depth 3/8 in, Includes KCM

Reviews of Friedrich #KCM