Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hazardous Location Air Conditioner, 208/230V AC, 19,500 BtuH

  • Zoro #: G9975341
  • Mfr #: SH20M30
$4,194.28
  • EER: 9.6/9.7
  • Voltage - Air Conditioners and Heat Pumps: 208/230VAC
  • Voltage: 208/230V AC
See full product details
This item ships free.

Friedrich #SH20M30 Specifications

  • Zoro #: G9975341
  • Mfr #: SH20M30
EER: 9.6/9.7 Voltage - Air Conditioners and Heat Pumps: 208/230VAC
Voltage: 208/230V AC Height: 17 15/16 in
Hz: 60 BtuH: 19,000/19,000
Watts: 1965/1970 Remarks: Fan Runs Continuous When Unit is Switched On, Thermostat Cycles Compressor, Hot Gas Bypass Low Ambient Control to Permit Operation Without Freezing At Outdoor Ambient Temperature As Low As 45 F, Hermetically Sealed Refrigeration System, Run Capacitor Withstands Voltage Overloads Up to 440 Volts, Utilizes Direct-Wired, 15-Amp Circuit With Time-Delay Fuse That Will Tolerate Surge Current Without Tripping The Breaker
Dehumidification: 5.5 pph Color: Gray
Max. Window Width: 42" Sleeve: Yes
Depth: 27 3/8 in Amps: 8.5/9.4
Air Flow Direction: 8 Way High CFM: 375
Fan Speeds Cooling: 1 Includes: Antimicrobial Filter for Protection Against Fungal and Bacterial Growth, Seacoast Protection, Sleeve and Chassis, Washable
Item: Hazardous Location Air Conditioner Width: 25 15/16 in
BtuH Cooling: 19,500 Fan-Only Speeds: 1
Standards: ANSI/UL 484 Room A/C, UL Listed For Use in Class I, Division 2, Groups A, B, C and D, ISA 12.12.101, NFPA 70 Control Type: Mechanical
Min. Window Height: 18-3/16" Max. Wall Thickness: 6 in
Min. Window Width: 27-7/8" Item - Air Conditioners and Heat Pumps: Hazardous Location Air Conditioner
Chassis Type: Medium Refrigerant Type: R-410A
Heating Method: Cooling Only Dehumidification Rate: 5.5 lb/hr
Mounting Sleeve Included: Yes Smart Connectivity: No Connectivity
Fits Wall Sleeve Dimensions: 17-15/16" x 25-15/16" x 27-3/8" Programming Capability: Not Programmable
Operation Mode - HVAC: Cooling Only Cooling Capacity: 19,000/19,000 BtuH
Seacoast Corrosion Protection: Rear Coil NEMA Plug Configuration - HVAC: Hardwired
Number of Speeds: 1 Duty Rating: Commercial Grade
Remote Control Functions: No Remote Control Included Fits Wall Sleeve - H x W x D: 17 15/16 in x 25 15/16 in x 27 3/8 in
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Hazardous Location Air Conditioner, Duty Rating Commercial Grade, Average Coverage Area 700 to 1000 sq ft, Cooling Only, Cooling Capacity 19,000/19,000 BtuH, Cooling Only, 9.6/9.7 EER, 8.5/9.4 Amps, 1965/1970 Watts, Voltage 208/230V AC, 60 Hz, NEMA Plug Configuration - HVAC Hardwired, Control Type Mechanical, Dehumidification Rate 5.5 lb/hr, Programming Capability Not Programmable, Remote Control Functions No Remote Control Included, Smart Connectivity No Connectivity

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Friedrich #SH20M30