Optional Cord, 5 ft. L, 230/208V, Beige

FRIEDRICH |Zoro #: G1647371|Mfr #: PXPC23020

$32.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1647371 Mfr #: PXPC23020
Item: Optional CordVoltage: 208/230VAC
NEMA Plug Configuration: 6-20PColor: Beige
Width: 5'Amps: 20
kW: 3Country of Origin (subject to change): China

Product Description

Optional Cord, Voltage 208/230VAC, Color Beige, For Use With Friedrich 230V 20A PTAC, Width 5', 20 Amps, 3 kW, NEMA Plug Configuration 6-20P

Product Reviews

Save 15% when you sign up for Z-mail.