11600 Btu Portable Air Conditioner, 120V

FRIEDRICH| Zoro #: G2139347| Mfr #: P12B

$601.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2139347 Mfr #: P12B
Hz: 60Cooling Method: Air-Cooled
Watts: 1351Includes: (2) Exhaust Hoses and Sliding Window Curtain for Each Side of the Hose to Seal Window Opening
NEMA Plug Configuration: 5-15PWidth: 19-1/4"
Phase: 1Number of Cooling Speeds: 3
Voltage: 120Control Type: Electronic With Remote
Amps: 11.5Max. Exhaust Hose Length: 5 ft.
Height: 33-5/8"Sound Level dBA: 51
BtuH Cooling: 11, 600Fan-Only Speeds: 3
Environmental Applications: Residential/Light CommercialPower Cord Length: 6 ft.
Depth: 15-1/2"Standards: UL/CUL
Supply CFM: 255Item: Portable Air Conditioner
Ambient Operating Range: 63 to 95 Degrees FCountry of Origin (subject to change): China

Product Description

Portable Air Conditioner, Residential/Light Commercial, Cooling Method Air-Cooled, BtuH Cooling 11,600, Voltage 120, Number of Cooling Speeds 3, Fan-Only Speeds 3, Control Type Electronic with Remote, Width 19-1/4 In., Depth 15-1/2 In., Height 33-5/8 In., 60 Hz, 1 Phase, 1351 Watts, 11.5 Amps, Max. Exhaust Hose Length 5 ft., Sound Level dBA 48, Supply CFM 255, Ambient Operating Range 63 to 95 Degrees F, NEMA Plug Configuration 5-15P, Power Cord Length 6 ft.
Save 15%. Sign up for Z-mail.