customer-service Help
Friedrich

PTAC Air Conditioner, 7200 BtuH, 230/208V

Friedrich PTAC Air Conditioner, 7200 BtuH, 230/208V PDE07K3SG
Tap to zoom
Hover or click to zoom
$1,236.07
  • Voltage: 208/230V AC
  • Seacoast Protection: Yes
  • Min. Circuit Amps: 19.0
See full product details
This item ships free.

Total: $1,236.07

Friedrich #PDE07K3SG Specifications

  • Voltage: 208/230V AC
  • Seacoast Protection: Yes
  • Min. Circuit Amps: 19.0
  • EER: 13.0/13.0
  • Refrigerant Type: R-410A
  • NEMA Plug Configuration: 6-20P
  • Heating kW: 3.5
  • Item: Packaged Terminal Air Conditioner
  • Includes: Chassis, Front Panel, Installation Instructions
  • EER - Air Conditioners and Heat Pumps: 13.0/13.0
  • BtuH Heating: 11,700/9600
  • NEMA Plug Configuration - Air Conditioners and Heat Pumps: 6-20P
  • Requires: Wall Sleeve
  • Power Supply: 20A
  • BtuH Cooling: 7200/7000
  • Phase: 1
  • Item - Air Conditioners and Heat Pumps: Packaged Terminal Air Conditioner
  • Hz: 60
  • Power Cord Length: 5 ft
  • Voltage - Air Conditioners and Heat Pumps: 208/230VAC
  • Watts: 3.5 W
  • Amps: 2.7/2.9
  • Heating Method: Electric Heat
  • Heating Capacity - Electric: 11,700/9,600 BtuH
  • NEMA Plug Configuration - HVAC: LCDI, 6-20P
  • Smart Connectivity: No Connectivity
  • Cooling Capacity: 7,200/7,000 BtuH
  • Programming Capability: Not Programmable
  • Remote Control Functions: No Remote Control Included
  • Fits Wall Sleeve Dimensions: 16" x 42" x 13-3/4"
  • Seacoast Corrosion Protection: Front and Rear Coil
  • Heating Capacity - Heat Pump: 11,700/9,600 BtuH
  • Operation Mode - HVAC: Cooling/Heating
  • Fits Wall Sleeve - H x W x D: 16 in x 42 in x 13-3/4 in
  • Country of Origin (subject to change): China

Description

Packaged Terminal Air Conditioner, Average Coverage Area 250 to 300 sq ft, Cooling/Heating, Cooling Capacity 7200/7000 BtuH, Heating Method Electric Heat, Heating Capacity - Electric 11,700/9600, Heating Capacity - Heat Pump 11,700/9600, Outside Make-Up Air Without, 13.0/13.0 EER, 2.7/2.9 Amps, 3.5 W Watts, 208/230V AC Voltage, 1 Phase, 60 Hz, NEMA Plug Configuration - HVAC LCDI, 6-20P, Power Cord Length 5 ft

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Friedrich #PDE07K3SG