customer-service Help
Friedrich

Window Air Conditioner, 230V AC, Cool/Heat, 12,000 BtuH

Friedrich Window Air Conditioner,  230V AC,  Cool/Heat,  12,000 BtuH KES12A33
Tap to zoom
Hover or click to zoom
$1,449.00
  • Promotion Restriction: Not eligible for promotion
  • Item: Window Air Conditioner
  • Voltage: 230V AC
See full product details
This item ships free.

Total: $1,449.00

Friedrich #KES12A33 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Window Air Conditioner
  • Voltage: 230V AC
  • Operation Mode: Cool/Heat
  • BtuH Cooling: 12,000
  • Width: 25 15/16 in
  • Height: 15 15/16 in
  • Includes: Nut Driver, Premium Remote Control
  • Watts: 1062
  • Depth: 29 in
  • Fan Speeds Heating: 3
  • BtuH Heating: 10,700
  • Max. Wall Thickness: 7 3/8 in
  • Amps: 4.9
  • Operation Mode - Air Conditioners and Heat Pumps: Cool/Heat
  • Fan-Only Speeds: 4
  • Dehumidification Rate: 3.5 lb/hr
  • NEMA Plug Configuration - Air Conditioners and Heat Pumps: 6-20P
  • Min. Window Width: 27 3/8 in
  • High CFM: 325
  • Max. Window Width: 42 in
  • Min. Window Height: 16 3/16 in
  • Power Cord Length: 6 ft
  • For Use With: Drain Kits, Premium Carbon Filters
  • Chassis Type: Slide Out
  • Item - Air Conditioners and Heat Pumps: Window Air Conditioner with Heat
  • Refrigerant Type: R-410A
  • Color: Gray
  • Standards: UL Listed
  • Sleeve: Yes
  • Control Type: Electronic
  • Fan Speeds Cooling: 3
  • Voltage - Air Conditioners and Heat Pumps: 230VAC
  • Heating Method - Air Conditioners and Heat Pumps: Electric
  • CEER Rating: 10.9
  • Air Flow Direction: 8 Way
  • Heating Method: Electric Heat
  • Operation Mode - HVAC: Cooling/Heating
  • Fits Window Type: Double Hung, Slider
  • Cooling Capacity: 12,000 BtuH
  • Seacoast Corrosion Protection: None
  • Number of Speeds: 4
  • Series: Kuhl+
  • Programming Capability: Weekly Schedules
  • NEMA Plug Configuration - HVAC: LCDI, 6-20P
  • Duty Rating: Commercial Grade
  • Remote Control Functions: On/Off and Temp. Control
  • Smart Connectivity: Full Function Control
  • Dimensions: 15 15/16 in H x 25 15/16 in W
  • Country of Origin (subject to change): Mexico

Description

Window Air Conditioner, Duty Rating Commercial Grade, Average Coverage Area 450 to 550 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 12,000 BtuH, Heating Method Electric Heat, CEER Rating 10.9

Restrictions and Compliance

Reviews of Friedrich #KES12A33