Window Mount Kit

FRIEDRICH| Zoro #: G0638312| Mfr #: KWIKSA

$52.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0638312 Mfr #: KWIKSA
Item: Window Mount KitIncludes: Support Bracket, Hex Head Screw, Flat Weld Nut, Sheet Metal Screw, Top Wingboard Angle, Side Wingboard Angle, Masonite Wingboard, J Speed Nut, Steel Wingboard Clip, Screw, Sealing Gasket, Window Gasket, Chassis Gasket
Material: Steel Brackets/Masonite Hard Board PanelsItem: Window Mount Kit
Country of Origin (subject to change): Mexico

Product Description

Window Mount Kit, Material Steel Brackets/Masonite Hard Board Panels, For Use With Mfr. No. ES12N-3, ES15-3, YS10, YS12-3, Includes Support Bracket, Hex Head Screw, Flat Weld Nut, Sheet Metal Screw, Top Wingboard Angle, Side Wingboard Angle, Masonite Wingboard, J Speed Nut, Steel Wingboard Clip, Screw, Sealing Gasket, Window Gasket, Chassis Gasket
Save 15%. Sign up for Z-mail.