25-7/8"W x 18"D x 15-7/16"H Steel Wall Sleeve
- Zoro #: G3349753
- Mfr #: 5304522751
$80.99
- Width: 25 7/8 in
- Includes: Waxed Cardboard Outdoor Weather Barrier and (3) Steel Mounting Brackets. Indoor Weather Panel sold separately.
- Item: Wall Sleeve with Weather Seals
Frigidaire #5304522751 Specifications
| |
Width: 25 7/8 in | Includes: Waxed Cardboard Outdoor Weather Barrier and (3) Steel Mounting Brackets. Indoor Weather Panel sold separately. |
Item: Wall Sleeve with Weather Seals | Height: 15 7/16 in |
Wall Opening: 15-5/8" x 25-15/16" When Wall Brackets are Used, Finished Walls Up to 17-3/4" Thick | Depth: 18 in |
For Use With: Frigidaire Through The Wall Air Conditioners | Material: Metal |
Country of Origin (subject to change): United States |
Description
Wall Sleeve with Weather Seals, Material Metal, For Use With Frigidaire Through The Wall Air Conditioners, Height 15 7/16 in, Width 25 7/8 in, Depth 18 in, Includes Waxed Cardboard Outdoor Weather Barrier and (3) Steel Mounting Brackets. Indoor Weather Panel sold separately.