- Home
- /
- Heating & Cooling
- /
- Air Conditioners
- /
- Window & Wall Air Conditioners
- /
- Through-the-Wall Air Conditioner, 208/230V AC, Cool Only, 24 in W.
Shop Alternate Products
This Product is Discontinued
Frigidaire
Through-the-Wall Air Conditioner, 208/230V AC, Cool Only, 24 in W. (Discontinued)
Mfr # FFTA123WA2
Zoro # G6627719
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Voltage 208/230V AC
- Operation Mode Cool Only
- BtuH Cooling 12,000/11,700
- Width 24 in
- Height 14 1/2 in
Customers Also Purchased
- Brand Frigidaire
-
MFR #
FFTA123WA2
-
Zoro #
G6627719
- UPC # 012505281815
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 24 in |
Height | 14 1/2 in |
Depth | 20 5/8 in |
Power Cord Length | 6 1/2 ft |
Fits Wall Sleeve Dimensions | 15 1/4" x 25 1/2" x 16", 17 1/2" or 22" |
Fits Wall Sleeve - H x W x D | 15 1/4 in x 25 1/2 in x 16 in, 17 1/2 in or 22 in |
Details
Item | Through-the-Wall Air Conditioner |
Voltage | 208/230V AC |
Operation Mode | Cool Only |
BtuH Cooling | 12,000/11,700 |
Watts | 1140/ 1110 W |
Green Certification or Other Recognition | ENERGY STAR |
BtuH Heating | Based On Outdoor Ambient and Matched Componets |
Dehumidification Rate | 3.4 lb/hr |
Max. Wall Thickness | 18 in |
Color | White |
Standards | CuL, UL |
Fan-Only Speeds | 3 |
Operation Mode - Air Conditioners and Heat Pumps | Cooling Only |
Voltage - Air Conditioners and Heat Pumps | 208/230VAC |
Item - Air Conditioners and Heat Pumps | Wall Air Conditioner |
Chassis Type | Fixed |
Sleeve | No |
Heating Method - Air Conditioners and Heat Pumps | No Heating |
NEMA Plug Configuration - Air Conditioners and Heat Pumps | LCDI, 6-15P |
Refrigerant Type | R-410A |
CEER Rating | 10.5 |
Fan Speeds Cooling | 3 |
Features | Remote Thermostat, Digital Control |
Control Type | Electronic |
Amps | 5.2/5.6 A |
High CFM | 310/282/253 |
Air Flow Direction | 6 Way |
Heating Method | Cooling Only |
Operation Mode - HVAC | Cooling Only |
NEMA Plug Configuration - HVAC | LCDI, 6-15P |
Programming Capability | 24-hr. On/Off Timer |
Cooling Capacity | 11,700/12,000 BtuH |
Duty Rating | Residential Grade |
Seacoast Corrosion Protection | None |
Number of Speeds | 3 |
Remote Control Functions | On/Off and Temp. Control |
Smart Connectivity | No Connectivity |
Mounting Sleeve Included | No |
Description
Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 450 to 550 sq ft, Cooling Only, Cooling Capacity 11,700/12,000 BtuH, Cooling Only, 10.5 CEER Rating, 5.2/5.6 A Amps, 1140/ 1110 W Watts, Voltage 208/230V AC, NEMA Plug Configuration - HVAC LCDI, 6-15P, Power Cord Length 6 1/2 ft, Control Type Electronic, Dehumidification Rate 3.4 lb/hr, Programming Capability 24-hr. On/Off Timer, Remote Control Functions On/Off and Temp. Control
- View the Energy Guide
- This item has been restricted from sale in the following states: CA, WA