Frigidaire
Window Air Conditioner, 115V AC, Cool Only, 5050 BtuH, 16 1/16 in W.
Mfr # FFRA051WA1
Zoro # G6607802
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$363.99
Key Features
- Voltage 115V AC
- Operation Mode Cool Only
- BtuH Cooling 5050
- Width 16 1/8 in
- Height 11 7/8 in
Explore More Products
- FRIGIDAIRE Window Air Conditioner, 115V AC, 18 1/2 in W. FHWW083WB1
- FRIGIDAIRE Slider Casement Window A/C, White, 760W FHSC082WB1
- FRIGIDAIRE Window Air Conditioner, 115V AC, 19 in W. FHWW103WB1
- FRIGIDAIRE Window Air Conditioner, 115V AC, 19 in W. FHWW123WB1
- FRIGIDAIRE Window Air Conditioner, 115V AC, 18 1/2 in W. FHWW063WB1
- FRIGIDAIRE Through-the-Wall Air Conditioner, 208/230V AC, Cool/Heat, 24 in W. FHTE143WA2
- FRIGIDAIRE Frigidaire FFRE053WAE 5000 BTU Window Room Air Conditioner FFRE053WAE
- FRIGIDAIRE Thru The Wall Air Conditioner, 230 V, 24 in W. FHTE123WA2
- FRIGIDAIRE Frigidaire FFRA101ZAE 10000 BTU Window-Mounted Room Air Conditioner; White FFRA101ZAE
- KEYSTONE Wall Air Conditioner, Cool Only, 8000 BtuH KSTAT08-1C
- KEYSTONE 5,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control KSTAW05CE
- Frigidaire Window & Wall Air Conditioners