Frigidaire
Dishwasher, 24-23/64" W, 120VAC, Black
Mfr # FDPH4316AD
Zoro # G4847670
product price: $754.99
/ea
Free Shipping & Returns
Not eligible for select promotions
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Type Undercounter
- Color Silver
- Width 24 23/64 in
- Depth 27 1/8 in
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Frigidaire
- MFR # FDPH4316AD
- Zoro # G4847670
- UPC # 012505115288
- Country of Origin United States
- Category Dishwashers
Dimensions
Width | 24 23/64 in |
Depth | 27 1/8 in |
Max. Height | 35 1/4 in |
Min. Height | 33 1/2 in |
Depth with Door Open | 49 1/4 in |
Height | 34.8" |
Size | 24" |
Overall Height | 35 in |
Manufacturer Warranty Length | 1 yr Labor, 1 yr Parts |
Overall Width | 24 in |
Minimum Height | 33 1/2 in |
Overall Depth | 25 in |
Description
Dishwasher, Installation Type Undercounter, Overall Height 35 in, Overall Width 24 in, Overall Depth 25 in, Sound Level 54 dB, Color Silver, Energy Star Compliant Yes, ADA Compliant No, Voltage 120V AC, Number of Wash Cycles 4, Current 10 A, Depth with Door Open 49 1/4 in, Features 2 to 6 Hour Delay Start, DishSense(TM) Technology, Heated Dry, Low-Rinse Aid Indicator Light, Ready-Select(R) Controls, Manufacturer Warranty Length 1 yr Labor, 1 yr Parts, Minimum Height 33 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE MANUFACTURING Pilot Assy - Nat (153641)
- DICOR Dicor CS112B-1 Seal-Tite Corner Seal Tape - 1.5" x 50' (CS112B-1)
- TOUCH OF COLOR Clear Plastic Cups, 12oz, 240PK (28114171)
- DIAMOND Walnuts Glazed 2lbs, PK3 (0187310000)
- FRIGIDAIRE 24" Built-In Dishwasher w/ Hard Food Disposer, Black (FDPC4314AB)
- FRIGIDAIRE 24" Built-In Dishwasher, ADA Compliant, Black (FFBD2420UB)
- FRIGIDAIRE 24" Built-In Dishwasher, ADA Compliant, Stainless Steel (FFBD2420US)
- FRIGIDAIRE 17-1/2" Built-In Dishwasher, ADA Compliant, Black (FFBD1831UB)
- FRIGIDAIRE Dishwasher, Built-In, 35"x24 (FDPC4314AW)
- FRIGIDAIRE 17-5/8" Built-In Dishwasher, ADA Compliant, White (FFBD1831UW)
- INSINGER Undercounter Dishwasher, 208V/60HZ/1PH (CDT-1)
- LG ELECTRONICS Dishwasher (LDFN4542S)