Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

French Door Refrigerator, French Door, 27.8 cu. ft.

  • Zoro #: G2223028
  • Mfr #: FGHB2868TF

French Door Refrigerator, French Door, 27.8 cu. ft.

  • Zoro #: G2223028
  • Mfr #: FGHB2868TF

$2,449.00 /ea

Details
  • Defrost: No
  • Refrigerant Charge: 4.75 oz.
  • Features: Adjustable Interior Storage, PureSource Ultra Ice and Water Filtration, Smudge-Proof Stainless, Spill Safe Flip Up and Slide-Under Shelf, Full-Width Cool-Zone Drawer
See full product details
This item ships free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Frigidaire #FGHB2868TF Specifications

  • Zoro #: G2223028
  • Mfr #: FGHB2868TF
Defrost: No Refrigerant Charge: 4.75 oz.
Features: Adjustable Interior Storage, PureSource Ultra Ice and Water Filtration, Smudge-Proof Stainless, Spill Safe Flip Up and Slide-Under Shelf, Full-Width Cool-Zone Drawer Overall Height: 69-7/8"
Refrigerant Type: R134a Number of Doors: 3
Residential / Commercial: Residential Refrigerator Item: Refrigerator and Freezer
Control Type: Digital Refrigerator Style: French Door
Total Capacity: 26.8 cu. ft. Door Style: Solid, Swing
Door Hinge: French Door Cord Length: 6 ft.
Includes: Dispenser: Flush/Single/Paddle Type, Capacitive Touch, (11) Buttons, Crushed Ice/Cube Ice/Chilled Water, Air Filter Change Indicator Light and Water Filter Change Indicator Light, Refrigerator: (2) Clear Crispers, (2) Humidity Control, Clear Dairy Compartment On Right Door, White Hanging Can Rack On Left Door, (2) White Store-More(TM) Fixed Door Bins, (2) Clear One-Gallon Adjustable Door Bins, Pure Air Ultra(R) Air Filter and Pure Source(R) Ultra Water Filter Refrigerator Capacity: 18.17 cu. ft.
Hz: 60 Amps: 8.5
Energy Star Compliant: Yes Number of Shelves: (2) Half Width Sliding, Cantilever Refrigerator, Upper and Lower Basket Drawer Freezer, (1) Quarter-Width SpillSafe flip up
Item: Refrigerator Freezer Capacity: 8.7 cu. ft.
Color: Stainless Steel Overall Width: 36"
Overall Depth: 33-3/8" Voltage: 120v
Standards: Energy Star, CSA Country of Origin (subject to change): United States

Description

Our selection of refrigerators and freezers come in various colors, sizes, finishes and door styles. Frigidaire Refrigerator include characteristics like: Color: Stainless Steel, Refrigerator Style: French Door.

Reviews of Frigidaire #FGHB2868TF