Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

French Door Refrigerator, French Door, 27.8 cu. ft.

  • Zoro #: G2223019
  • Mfr #: FGHN2868TF

French Door Refrigerator, French Door, 27.8 cu. ft.

  • Zoro #: G2223019
  • Mfr #: FGHN2868TF

$2,149.00 /ea

Details
  • Defrost: No
  • Total Capacity: 27.8 cu. ft.
  • Features: Adjustable Interior Storage, Best-In-Class Ice and Water Filtration, Smudge-Proof Stainless, Spill Safe Slide -Under Shelf, Quiet Sound Package, Adjustable Rollers, Hidden Door Hinge Covers
See full product details
This item ships free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Frigidaire #FGHN2868TF Specifications

  • Zoro #: G2223019
  • Mfr #: FGHN2868TF
Defrost: No Total Capacity: 27.8 cu. ft.
Features: Adjustable Interior Storage, Best-In-Class Ice and Water Filtration, Smudge-Proof Stainless, Spill Safe Slide -Under Shelf, Quiet Sound Package, Adjustable Rollers, Hidden Door Hinge Covers Overall Height: 69-7/8"
Refrigerant Type: R134a Number of Doors: 3
Refrigerator Temperature Range (F): 34 Degrees to 39 Degrees Residential / Commercial: Residential
Refrigerator Item: Refrigerator and Freezer Amps: 8.5
Control Type: Digital Refrigerator Style: French Door
Refrigerant Charge: 5.0 oz. Refrigerator Temperature Range (C): 1 Degrees to 4 Degrees
Door Style: Solid, Swing Door Hinge: French Door
Cord Length: 6 ft. Freezer Temperature Range (C): -20 Degrees to -17 Degrees
Includes: Water Filter Change Indicator Light, Air Filter Change Indicator Light, Refrigerator: Pure Source Ultra(R) Water Filter, Pure Air Ultra(R) Air Filter, (1) Cool Zone(TM) Store-More(TM) Full-Width Drawer, (1) White Hanging Wine Rack, (2) Clear Crisper Drawer, (2) Humidity Controls, (2) Clear Dairy Compartment, (2) White Store-More(TM) Fixed Door Bins, (4) Clear Gallon Adjustable Door Bins, Freezer: (1) Basket Divider, Ice Maker Refrigerator Capacity: 19.0 cu. ft.
Hz: 60 Energy Star Compliant: Yes
Number of Shelves: (1) Half Width Fixed Slide Under and (3) Half Width Sliding Shelves Cantilever Refrigerator, (2) Sliding Full Width Baskets Freezer Freezer Temperature Range (F): -5 Degrees to 2 Degrees
Item: Refrigerator Freezer Capacity: 8.8 cu. ft.
Color: Stainless Steel Overall Width: 36"
Overall Depth: 33-3/8" Voltage: 115V
Standards: CSA Certified, Star-K(R) Certified Country of Origin (subject to change): United States

Description

No matter what size the room, there is a refrigerator and freezer to fit your needs. Here are some important details for Frigidaire Refrigerator. Color: Stainless Steel, Refrigerator Style: French Door.

Reviews of Frigidaire #FGHN2868TF