20% off End Of Summer Sale We’re here to help! Call (855) 289-9676
0 Cart

Residential Refrigerator, 18.2 cu ft, White

  • Zoro #: G1829305
  • Mfr #: FFTR1814TW

Residential Refrigerator, 18.2 cu ft, White

  • Zoro #: G1829305
  • Mfr #: FFTR1814TW

$612.22 /ea

Details
  • Residential / Commercial: Residential
  • Features: Store-More(TM) Humidity-Controlled Crisper Drawers, Store-More(TM) Gallon Door Shelf, Clear Dairy Door Bin, Reversible Door
  • Control Type: Adjustable Dial
See full product details
This item ships free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Frigidaire #FFTR1814TW Specifications

  • Zoro #: G1829305
  • Mfr #: FFTR1814TW
Residential / Commercial: Residential Features: Store-More(TM) Humidity-Controlled Crisper Drawers, Store-More(TM) Gallon Door Shelf, Clear Dairy Door Bin, Reversible Door
Control Type: Adjustable Dial Refrigerator Temperature Range (F): 35 Degrees to 40 Degrees
Freezer Temperature Range (C): -17 Degrees to -13 Degrees Door Hinge: Reversible
Color: White Freezer Capacity: 3.9 cu. ft.
Refrigerant Type: R134a Door Style: Solid, Swing
Overall Height: 66-5/8" Includes: Refrigerator: (2) Adjustable Wire Shelves, (2) Clear Crisp Drawers, Humidity Controls, (3) Full Width Door Racks, Freezer- (2) Full Shelves and (1) Half Shelve
Refrigerator Item: Refrigerator and Freezer Item: Refrigerator
Overall Width: 30" Hz: 60
Energy Star Compliant: No Voltage: 120v
Amps: 15.0 Number of Doors: 2
Refrigerator Capacity: 14.1 cu. ft. Refrigerant Charge: 4.25 oz.
Refrigerator Style: Top Freezer Refrigerator Temperature Range (C): 2 Degrees to 4 Degrees
Number of Shelves: (3) Full Width Wire Freezer Temperature Range (F): 2 Degrees to 8 Degrees
Cord Length: 6 ft. Defrost: Automatic
Total Capacity: 18 cu. ft. Standards: CSA certified
Overall Depth: 30-1/8" Country of Origin (subject to change): United States

Description

Provide employees with a place to keep their lunch, whether it’s a small refrigerator in the breakroom or a commercial-size refrigerator in the cafeteria. Frigidaire Refrigerator include characteristics like: Color: White, Refrigerator Style: Top Freezer.

Reviews of Frigidaire #FFTR1814TW