This Product is Discontinued
Shop for all Refrigerators
Frigidaire
Refrigerator/Freezer, Black, 66-1/4" H (Discontinued)
- Zoro #: G701109276
- Mfr #: FFHT1820VB
Tap to zoom
Hover or click to zoom
This Product is Discontinued
Frigidaire #FFHT1820VB Specifications
- Zoro #: G701109276
- Mfr #: FFHT1820VB
- Refrigerator Style: Top Freezer
- Color: Black
- Number of Doors: 2
- Refrigerator Item: Refrigerator and Freezer
- Overall Depth: 28-1/4"
- Overall Height: 66-1/4"
- Energy Star Compliant: Yes
- Total Capacity: 17.8 cu. ft.
- Freezer Temperature Range (F): -4 Degrees to 4 Degrees
- Amps: 3.0
- Refrigerator Temperature Range (F): 91.4 Degrees to 102.2 Degrees
- Refrigerator Capacity: 13 cu. ft.
- Door Style: Solid, Swing
- Overall Width: 28"
- Freezer Capacity: 4.8 cu. ft.
- Refrigerator Temperature Range (C): 33 Degrees to 39 Degrees
- Item: Refrigerator and Freezer
- Green Certification or Other Recognition: ENERGY STAR(R) Certified
- Country of Origin (subject to change): United States
Description
Refrigerator and Freezer, Top Freezer, Color Black, Refrigerator Capacity 13 cu. ft., Freezer Capacity 4.8 cu. ft., Overall Height 66-1/4 In., Overall Width 28 In., Overall Depth 28-1/4 In., Door Style Solid, Swing, Total Capacity 17.8 cu. ft., 33 Degrees to 39 Degrees Refrigerator Temperature Range (C), Refrigerator Temperature Range (F) 91.4 Degrees to 102.2 Degrees , Freezer Temperature Range (F) -4 Degrees to 4 Degrees , Number of Doors 2, 3.0 Amps
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Frigidaire #FFHT1820VB
Explore more
- Frigidaire Refrigerator, SS, 18.3 cu. ft. Capacity FFHI1835VS
- Frigidaire Chest Freezer, 25 cu. ft. FFFC25M4TW
- Frigidaire Top Mount Refrigerator, 9.9 cu ft, Black FFET1022UB
- Keystone Compact 2-Door Refrigerator/Freezer, 3.1 Cu. Ft., Black KSTRC312CB
- Norcold 2-WAY REFRIGERATOR BUILT-IN FLANGE SINGLE DOOR BEIGE TRIM, DOOR OPENS 1 N410UR
- Frigidaire Refrigerators