Frigidaire
Top Mount Refrigerator, 12 cu. ft., White
Mfr # FFET1222UW
Zoro # G8568743
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$829.00
Key Features
- Refrigerator Style Top-Freezer
- Color White
- Number of Doors 2
- Overall Depth 28 3/4 in
- Overall Height 59 7/8 in
Explore More Products
- FRIGIDAIRE Top Mount Refrigerator, 9.9 cu ft, Black FFET1022UB
- FRIGIDAIRE Refrigerator, Black, 32 in D Overall FFHT2045VB
- FRIGIDAIRE Compact Refrigerator, 4.5 cu ft, Silver Mist FFPS4533UM
- FRIGIDAIRE Refrigerator and Freezer, 18 cu. ft., Blk FFHT1814WB
- FRIGIDAIRE Refrigerator, Black, Automatic Defrost FRSS2623AB
- FRIGIDAIRE Refrigerator, White, Automatic Defrost FRSS2623AW
- FRIGIDAIRE Frigidaire WCI240337103 Clear Refrigerator Crisper Pan WCI240337103
- FRIGIDAIRE Top Freezer Refrigerator, 17.6 cu ft. FFHT1822UW
- FRIGIDAIRE Top Freezer Refrigerator, 20 cu ft. FFHT2045VS
- GLOBAL INDUSTRIAL Nexel Refrigerated Countertop Display Case, 4.2 Cu. Ft. 243207
- EDGESTAR 18 Inch Wide 80 Can Capacity Ultra Low Temp Beverage Center BWC121SSLT
- Frigidaire Refrigerators