Save 20% on Select Brands We’re here to help! Call (855) 289-9676
Cart

Flea Control Plus for Dogs And Puppies 89-132 lbs 3 Pack

FRONTLINE | Zoro #: G3926923 | Mfr #: 89-132-3PK-PS

$106.05 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Frontline #89-132-3PK-PS Specifications

Zoro #: G3926923 Manufacturer #: 89-132-3PK-PS
Item: Flea Control Plus,for Dogs/Puppies 8 Country of Origin (subject to change): France

Description

In addition, Frontline breaks the parasite life cycle, thus preventing them from laying eggs and reproducing. Frontline is applied to the back of the neck on cats and between the shoulder blades on dogs. It spreads naturally on the skin surface at the hair root level, aided by body movement to provide whole body coverage. Frontline is water-resistant flea medication, so it continues to kill fleas even after a shampooing, swimming, rain or exposure to sunlight. Frontline is for dogs and cats over 10 weeks old. Kills 100% of fleas and ticks within 24 to 48 hours. Contains fipronil, a special ingredient that spreads by way of your pet's body oils to nullify a parasite's nervous system, causing paralysis and death. Kills fleas before they have the chance to lay eggs - thus breaking the flea life cycle. Generally kills fleas before they bite, thus reducing the risk of sickness, allergies and disease transmission. In pre-measured, child proof, easy-to-use applicator tubes.

Restrictions and Compliance

Hazardous material

Reviews of Frontline #89-132-3PK-PS