Frost King

2"W x 1"H x 36"L, Vinyl Door Bottom

Frost King 2"W x 1"H x 36"L,  Vinyl Door Bottom B79/36H
Hover or click to zoom Tap to zoom
Key Features
  • Length: 36 in
  • Color: Brown
  • Width: 3 1/4 in
  • Overall Length: 36"
  • Flange Thickness: 1 3/4 in
  • Hardware: Included
  • Flange Material: Vinyl
  • Insert Size: 3 1/4 in
See full product details
$15.15

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Frost King #B79/36H Specifications

  • Length: 36 in
  • Color: Brown
  • Width: 3 1/4 in
  • Overall Length: 36"
  • Flange Thickness: 1 3/4 in
  • Hardware: Included
  • Flange Material: Vinyl
  • Insert Size: 3 1/4 in
  • Performance: Standard Duty
  • Finish: Smooth
  • For Use With: 36 in Wide Door
  • Housing Material: Vinyl
  • Insert Material: Vinyl
  • Flange Height: 1 in
  • Housing Thickness: 1 3/4 in
  • Item: Door Bottom
  • Insert Color: Brown
  • Length (Straight Wireway): 36 in
  • Product Type: Door Bottom
  • Country of Origin (subject to change): United States

Description

Door Bottom, Smooth Finish, Insert Size 3 1/4 in, Flange Height 1 in, Width 3 1/4 in, Length 36 in, Insert Material Vinyl, Housing Material Vinyl, Color Brown, Performance Standard Duty, Insert Color Brown, Housing Thickness 1 3/4 in, Flange Material Vinyl, Flange Thickness 1 3/4 in, Hardware Included, For Use With 36 in Wide Door

Reviews of Frost King #B79/36H

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.