Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

3" x 25 ft. Fiberglass & Foil Pipe Insulation Wrap

  • Zoro #: G5236953
  • Mfr #: SP42X/16

$4.28

Details
  • Length: 25 ft.
  • For Use On: Hot and Cold Pipes
  • Standards: UL 723
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Frost King #SP42X/16 Specifications

  • Zoro #: G5236953
  • Mfr #: SP42X/16
Length: 25 ft. For Use On: Hot and Cold Pipes
Standards: UL 723 Temp. Range: 0 to 250 Degrees F
Item: Pipe Insulation Wrap Width: 3"
Approx. R Value: 3.3 Thickness: 1"
Material: Fiberglass and Foil Country of Origin (subject to change): United States

Description

You can choose pipe insulation for a variety of pipes and applications: iron pipes, PVC, or CPVC and outdoor, indoor, and underground. Take a look at the features for Frost King Pipe Insulation Wrap. Length: 25 ft., Material: Fiberglass and Foil.

Reviews of Frost King #SP42X/16