20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

30 gal. Red Steel Fuel Caddy, For Gasoline, Diesel, Kerosene

FUEL CADDY | Zoro #: G8481663 | Mfr #: HGC-30UL

$739.31 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Fuel Caddy #HGC-30UL Specifications

Zoro #: G8481663 Manufacturer #: HGC-30UL
Width: 24" Wheel Type: 10" Semi-Pneumatic
Color: Red Capacity: 30 gal.
Length: 26" Used For: Gasoline, Diesel, Kerosene, E85, Bio-Diesel
Includes: Pump, Discharge Hose Material: Steel
Item: Fuel Caddy Hose Length: 8 ft.
Hose Outside Dia.: 3/4" Standards: UL Listed
Height: 40" Country of Origin (subject to change): China

Description

Safety cans, or Jerry cans, are used to contain flammable vapors and provide an easy way to dispense and store gallons of flammable liquid. Here are some important details for Fuel Caddy Fuel Caddy. Color: Red, Material: Steel, Capacity: 30 gal..

Reviews of Fuel Caddy #HGC-30UL