Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

25 gal Red Polyethylene Fuel Caddy

  • Zoro #: G7027763
  • Mfr #: FC-25PFC
$375.95
  • Wheel Type: 10 in Pneumatic
  • Width: 20 in
  • Capacity: 25 gal
See full product details
This item ships free.

Fuel Chief #FC-25PFC Specifications

  • Zoro #: G7027763
  • Mfr #: FC-25PFC
Wheel Type: 10 in Pneumatic Width: 20 in
Capacity: 25 gal Includes: Gravity Feed Hose, Nozzle
Hose Length: 8 ft Item: Fuel Caddy
Height: 38 in Standards: UN
Material: Polyethylene Used For: Bio-Diesel, Diesel, E85, Gasoline, Kerosene
Hose Outside Dia.: 0.75 in Length: 20 in
Color: Red Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fuel Caddy, 25 gal Capacity, Used For Bio-Diesel, Diesel, E85, Gasoline, Kerosene, Material Polyethylene, Red, Hose Length 8 ft, Hose Outside Dia. 0.75 in, Height 38 in, Length 20 in, Width 20 in, Wheel Type 10 in Pneumatic, Includes Gravity Feed Hose, Nozzle

Reviews of Fuel Chief #FC-25PFC