Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

EnviroMax 9V Carbon Zinc Battery, 1 PK, 9VDC

  • Zoro #: G0255815
  • Mfr #: 3600BP1
$5.82 /ea

Order in multiples of 2

  • Battery Size: 9V
  • Standard Battery Size: 9V
  • Standard Battery Pack Size: 1
See full product details
Orders over $75 ship free.

Fuji Batteries #3600BP1 Specifications

  • Zoro #: G0255815
  • Mfr #: 3600BP1
Battery Size: 9V Standard Battery Size: 9V
Standard Battery Pack Size: 1 Voltage - Batteries: 9VDC
Item: Battery Battery Chemistry: Carbon Zinc
Standard Battery Series: EnviroMax Voltage: 9V
Battery Type: Carbon Zinc Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

From Fuji comes environmentally respectful yet powerful batteries-the EnviroMax Extra Heavy Duty Batteries! This 9-volt battery is ideal for low drain devices at a value cost. Fuji EnviroMAX batteries are made in some of the world's most environmentally friendly battery plants that operate under some of the most strict standards of environmental responsibility. In fact, most of all resources used in the Fuji EnviroMAX manufacturing process are reused and recycled!

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Fuji Batteries #3600BP1