AC Drive NEMA 1 Kit, 4UAK5 and 4UAK6

FUJI ELECTRIC| Zoro #: G0741361| Mfr #: NEMA1-110F1-4

$516.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Application: NEMA 1 Kit
Item: AC Drive NEMA 1 Kit
For Use With: 4UAK5 and 4UAK6 AC Adjustable Frequency Drives
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0741361 Mfr #: NEMA1-110F1-4
Application: NEMA 1 KitItem: AC Drive NEMA 1 Kit
For Use With: 4UAK5 and 4UAK6 AC Adjustable Frequency DrivesMounting Type: Wall
Mfr. Stock No.: NEMA1-110F1-4Country of Origin (subject to change): Japan

Description

AC Drive NEMA 1 Kit, For Use With 4UAK5 and 4UAK6 AC Adjustable Frequency Drives, Mounting Type Wall, NEMA 1 Kit

Reviews