AC Drive NEMA 1 Kit, 4UAK7

FUJI ELECTRIC| Zoro #: G2461234| Mfr #: NEMA1-132F1-4

$570.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Application: NEMA 1 Kit
Item: AC Drive NEMA 1 Kit
For Use With: 4UAK7 AC Adjustable Frequency Drive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2461234 Mfr #: NEMA1-132F1-4
Application: NEMA 1 KitItem: AC Drive NEMA 1 Kit
For Use With: 4UAK7 AC Adjustable Frequency DriveMounting Type: Wall
Mfr. Stock No.: NEMA1-132F1-4Country of Origin (subject to change): Japan

Description

AC Drive NEMA 1 Kit, For Use With G2353745 AC Adjustable Frequency Drive, Mounting Type Wall, NEMA 1 Kit

Reviews