KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Kit, AC Drive, NEMA 1

FUJI ELECTRIC| Zoro #: G1194356| Mfr #: NEMA1-0.75C1-4

$58.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: AC Drive NEMA 1 Kit
For Use With: Mfr. No. FRN001C1S-4U
Mfr. Stock No.: A3886
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1194356 Mfr #: NEMA1-0.75C1-4
Item: AC Drive NEMA 1 KitFor Use With: Mfr. No. FRN001C1S-4U
Mfr. Stock No.: A3886Country of Origin (subject to change): Japan

Description

NEMA 1 Mounting Kit, For AC Adjustable Frequency Drives, Height 3.25 Inches, Width 4.50 Inches, Depth 5.50 Inches, 3 - .875 Inch Conduit Connections, C/ UL/ US Listed

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews