Regenerative Blower, 0.05 HP, 17.7 CFM

FUJI ELECTRIC| Zoro #: G1549651| Mfr #: VFC063P-1T

$416.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 115Max. Pressure: 10" WCOutlet Size: 1-1/4" OD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1549651 Mfr #: VFC063P-1T
Voltage: 115Max. Pressure: 10" WC
Outlet Size: 1-1/4" ODMax. Ambient Temp.: 104 Degrees F
Max. Vacuum: 9.7" WCFull Load Amps: 0.56
HP: 0.05Overall Depth: 6"
Inlet Size: 1-1/4" ODOverall Height: 6-7/8"
Item: Regenerative BlowerHousing Material: Polyethylene
Max. Flow Rate: 17.7 CFMOverall Length: 5-7/8"
Standards: Class B NEMA InsulationPhase: 1
Country of Origin (subject to change): Taiwan, Province of China

Description

Regenerative Blower, Inlet Size 1-1/4 In. OD, Outlet Size 1-1/4 In. OD, 0.05 HP, Voltage 115, 1 Phase, 0.56 Full Load Amps, Max. Pressure 10 In. WC, Max. Flow Rate 17.7 CFM, Max. Vacuum 9.7 In. WC, Max. Ambient Temp. 104 Degrees F, Housing Material Polyethylene, Overall Length 5-7/8 In., Overall Height 6-7/8 In., Overall Depth 6 In., Standards Class B NEMA Insulation

Reviews