Regenerative Blower, 10 HP, 2189 CFM

FUJI ELECTRIC| Zoro #: G1908155| Mfr #: VFT65-2

$7474.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Full Load Amps: 24/12Motor Enclosure: Totally Enclosed Fan-CooledStandards: Class B NEMA Insulation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1908155 Mfr #: VFT65-2
Full Load Amps: 24/12Motor Enclosure: Totally Enclosed Fan-Cooled
Standards: Class B NEMA InsulationOutlet Size: 5-1/2"
Overall Depth: 26-5/8"Overall Height: 26-3/8"
Phase: 3Max. Pressure: 33" WC
Item: Regenerative BlowerHousing Material: Aluminum Alloy
Inlet Size: 6.30"Overall Length: 22"
HP: 10Max. Flow Rate: 2189 CFM
Thermal Protection: Pilot DutyVoltage: 208-230/460
Max. Ambient Temp.: 104 Degrees FMax. Vacuum: 20.5" WC
Country of Origin (subject to change): Germany

Description

Regenerative Blower, Inlet Size 6.30 In., Outlet Size 5-1/2 In., 10 HP, Voltage 208-230/460, 3 Phase, 24/12 Full Load Amps, Max. Pressure 33 In. WC, Max. Flow Rate 2189 CFM, Max. Vacuum 20.5 In. WC, Max. Ambient Temp. 104 Degrees F, Housing Material Aluminum Alloy, Motor Enclosure Totally Enclosed Fan-Cooled, Thermal Protection Pilot Duty, Overall Length 22 In., Overall Height 26-3/8 In., Overall Depth 26-5/8 In., Standards Class B NEMA Insulation

Reviews