Shop Alternate Products
This Product is Discontinued
Fuji Electric
Regenerative Blower, 1.00 HP, 98 CFM (Discontinued)
Mfr # VFC400A-5W
Zoro # G1140641
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Pressure 54.5" WC
- Max. Flow Rate 98 CFM
- Max. Vacuum 50 in WC
- Voltage 575
- Full Load Amps 1.3