Regenerative Blower, 10.00 HP, 388 CFM

FUJI ELECTRIC| Zoro #: G1580056| Mfr #: VFC800A-5W

$3,579.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1580056 Mfr #: VFC800A-5W
Standards: Class B NEMA InsulationMax. Ambient Temp.: 104 Degrees F
Item: Regenerative BlowerPhase: 3
Thermal Protection: Pilot DutyHousing Material: Cast Iron
Overall Depth: 17-15/16"Max. Flow Rate: 388 CFM
HP: 10.00Max. Vacuum: 110" WC
Full Load Amps: 9.2Max. Pressure: 135" WC
Outlet Size: 2-1/2" (F)NPTInlet Size: 2-1/2" (F)NPT
Voltage: 575Overall Length: 20-7/16"
Overall Height: 20-9/16"Motor Enclosure: Totally Enclosed Fan-Cooled
Country of Origin (subject to change): Taiwan

Product Description

Regenerative Blower, Inlet Size 2-1/2 In. (F)NPT, Outlet Size 2-1/2 In. (F)NPT, 10.00 HP, Voltage 575, 3 Phase, 9.2 Full Load Amps, Max. Pressure 135 In. WC, Max. Flow Rate 388 CFM, Max. Vacuum 110 In. WC, Max. Ambient Temp. 104 Degrees F, Housing Material Cast Iron, Motor Enclosure Totally Enclosed Fan-Cooled, Thermal Protection Pilot Duty, Overall Length 20-7/16 In., Overall Height 20-9/16 In., Overall Depth 17-15/16 In., Standards Class B NEMA Insulation

Product Reviews

Save 15%. Sign up for Z-mail.