Regenerative Blower, 10.00 HP, 388 CFM

FUJI ELECTRIC| Zoro #: G2278333| Mfr #: VFC800A-7W

$2,556.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2278333 Mfr #: VFC800A-7W
Standards: Class B NEMA InsulationMax. Ambient Temp.: 104 Degrees F
Item: Regenerative BlowerPhase: 3
Overall Depth: 17-15/16"Max. Flow Rate: 388 CFM
HP: 10.00Max. Vacuum: 110" WC
Full Load Amps: 23/11.5Max. Pressure: 135" WC
Outlet Size: 2-1/2" (F)NPTInlet Size: 2-1/2" (F)NPT
Voltage: 200-230/460Overall Length: 20-7/16"
Overall Height: 20-9/16"Housing Material: Cast Iron
Country of Origin (subject to change): Taiwan

Product Description

Regenerative Blower, Inlet Size 2-1/2 In. (F)NPT, Outlet Size 2-1/2 In. (F)NPT, 10.00 HP, Voltage 200-230/460, 3 Phase, 23/11.5 Full Load Amps, Max. Pressure 135 In. WC, Max. Flow Rate 388 CFM, Max. Vacuum 110 In. WC, Max. Ambient Temp. 104 Degrees F, Housing Material Cast Iron, Overall Length 20-7/16 In., Overall Height 20-9/16 In., Overall Depth 17-15/16 In., Standards Class B NEMA Insulation

Product Reviews

Save 15%. Sign up for Z-mail.