KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Regenerative Blower, 15 HP, 2824 CFM

FUJI ELECTRIC| Zoro #: G2017985| Mfr #: VFT71-2

$11169.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thermal Protection: Pilot Duty
Max. Pressure: 43" WC
Housing Material: Aluminum Alloy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2017985 Mfr #: VFT71-2
Thermal Protection: Pilot DutyMax. Pressure: 43" WC
Housing Material: Aluminum AlloyInlet Size: 6.30"
Standards: Class B NEMA InsulationOutlet Size: 6.30"
Motor Enclosure: Totally Enclosed Fan-CooledPhase: 3
HP: 15Max. Vacuum: 26.9" WC
Max. Ambient Temp.: 104 Degrees FVoltage: 208-230/460
Full Load Amps: 36/18Overall Height: 32-7/8"
Overall Depth: 30"Overall Length: 55-1/8"
Item: Regenerative BlowerMax. Flow Rate: 2824 CFM
Country of Origin (subject to change): Germany

Description

Regenerative Blower, Inlet Size 6.30 In., Outlet Size 6.30 In., 15 HP, Voltage 208-230/460, 3 Phase, 36/18 Full Load Amps, Max. Pressure 43 In. WC, Max. Flow Rate 2824 CFM, Max. Vacuum 26.9 In. WC, Max. Ambient Temp. 104 Degrees F, Housing Material Aluminum Alloy, Motor Enclosure Totally Enclosed Fan-Cooled, Thermal Protection Pilot Duty, Overall Length 55-1/8 In., Overall Height 32-7/8 In., Overall Depth 30 In., Standards Class B NEMA Insulation

Reviews