Regenerative Blower, 20.00 HP, 570 CFM

FUJI ELECTRIC| Zoro #: G2014205| Mfr #: VFC904A-5W

$5,027.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2014205 Mfr #: VFC904A-5W
Standards: Class B NEMA InsulationMax. Ambient Temp.: 104 Degrees F
Item: Regenerative BlowerMax. Vacuum: 110" WC
Overall Depth: 19-21/32"Max. Pressure: 139" WC
HP: 20.00Outlet Size: 3" (F)NPT
Full Load Amps: 16Inlet Size: 3" (F)NPT
Voltage: 575Overall Length: 25-5/8"
Overall Height: 23-5/32"Motor Enclosure: Totally Enclosed Fan-Cooled
Housing Material: Cast IronThermal Protection: Pilot Duty
Max. Flow Rate: 570 CFMPhase: 3
Country of Origin (subject to change): Taiwan

Product Description

Regenerative Blower, Inlet Size 3 In. (F)NPT, Outlet Size 3 In. (F)NPT, 20.00 HP, Voltage 575, 3 Phase, 16 Full Load Amps, Max. Pressure 139 In. WC, Max. Flow Rate 570 CFM, Max. Vacuum 110 In. WC, Max. Ambient Temp. 104 Degrees F, Housing Material Cast Iron, Motor Enclosure Totally Enclosed Fan-Cooled, Thermal Protection Pilot Duty, Overall Length 25-5/8 In., Overall Height 23-5/32 In., Overall Depth 19-21/32 In., Standards Class B NEMA Insulation

Product Reviews

Save 15%. Sign up for Z-mail.