Regenerative Blower, 20.00 HP, 570 CFM

FUJI ELECTRIC| Zoro #: G1680813| Mfr #: VFC904A-7W

$3817.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1680813 Mfr #: VFC904A-7W
Max. Ambient Temp.: 104 Degrees FItem: Regenerative Blower
Standards: Class B NEMA InsulationVoltage: 200-230/460
Overall Length: 25-5/8"Overall Height: 23-5/32"
Housing Material: Cast ironPhase: 3
Max. Flow Rate: 570 CFMOverall Depth: 19-31/32"
Max. Vacuum: 110" WCHP: 20.00
Max. Pressure: 139" WCFull Load Amps: 44/22
Outlet Size: 3" (F)NPTInlet Size: 3" (F)NPT
Country of Origin (subject to change): Taiwan

Product Description

Regenerative Blower, Inlet Size 3 In. (F)NPT, Outlet Size 3 In. (F)NPT, 20.00 HP, Voltage 200-230/460, 3 Phase, 44/22 Full Load Amps, Max. Pressure 139 In. WC, Max. Flow Rate 570 CFM, Max. Vacuum 110 In. WC, Max. Ambient Temp. 104 Degrees F, Housing Material Cast Iron, Overall Length 25-5/8 In., Overall Height 23-5/32 In., Overall Depth 19-31/32 In., Standards Class B NEMA Insulation

Product Reviews

Save 15%. Sign up for Z-mail.