Regenerative Blower, 2.50 HP, 154 CFM

FUJI ELECTRIC| Zoro #: G0986334| Mfr #: VFC500A-7W

$880.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0986334 Mfr #: VFC500A-7W
Standards: Class B NEMA InsulationMax. Ambient Temp.: 104 Degrees F
Item: Regenerative BlowerFull Load Amps: 6.2/3.1
Max. Pressure: 80" WCOutlet Size: 1-1/2" (F)NPT
Inlet Size: 1-1/2" (F)NPTVoltage: 200-230/460
Overall Length: 13"Overall Height: 13-7/8"
Housing Material: Aluminum AlloyPhase: 3
Overall Depth: 13-1/2"Max. Flow Rate: 154 CFM
HP: 2.50Max. Vacuum: 70" WC
Country of Origin (subject to change): Taiwan

Product Description

Regenerative Blower, Inlet Size 1-1/2 In. (F)NPT, Outlet Size 1-1/2 In. (F)NPT, 2.50 HP, Voltage 200-230/460, 3 Phase, 6.2/3.1 Full Load Amps, Max. Pressure 80 In. WC, Max. Flow Rate 154 CFM, Max. Vacuum 70 In. WC, Max. Ambient Temp. 104 Degrees F, Housing Material Aluminum Alloy, Overall Length 13 In., Overall Height 13-7/8 In., Overall Depth 13-1/2 In., Standards Class B NEMA Insulation

Product Reviews

Save 15%. Sign up for Z-mail.