Regenerative Blower, 30 HP, 3561 CFM

FUJI ELECTRIC| Zoro #: G2054254| Mfr #: VFT73-2

$14059.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Depth: 30"
Max. Flow Rate: 3561 CFM
Motor Enclosure: Totally Enclosed Fan-Cooled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2054254 Mfr #: VFT73-2
Overall Depth: 30"Max. Flow Rate: 3561 CFM
Motor Enclosure: Totally Enclosed Fan-CooledInlet Size: 6.30"
Housing Material: Aluminum AlloyVoltage: 208-230/460
Max. Ambient Temp.: 104 Degrees FPhase: 3
Overall Height: 32-7/8"Overall Length: 55-1/8"
Standards: Class B NEMA InsulationHP: 30
Thermal Protection: Pilot DutyOutlet Size: 6.30"
Max. Pressure: 71" WCFull Load Amps: 67.6/33.8
Item: Regenerative BlowerMax. Vacuum: 44.4" WC
Country of Origin (subject to change): Germany

Description

Regenerative Blower, Inlet Size 6.30 In., Outlet Size 6.30 In., 30 HP, Voltage 208-230/460, 3 Phase, 67.6/33.8 Full Load Amps, Max. Pressure 71 In. WC, Max. Flow Rate 3561 CFM, Max. Vacuum 44.4 In. WC, Max. Ambient Temp. 104 Degrees F, Housing Material Aluminum Alloy, Motor Enclosure Totally Enclosed Fan-Cooled, Thermal Protection Pilot Duty, Overall Length 55-1/8 In., Overall Height 32-7/8 In., Overall Depth 30 In., Standards Class B NEMA Insulation

Reviews