20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Regenerative Blower, 4.50 HP, 206 CFM

FUJI ELECTRIC| Zoro #: G1784781| Mfr #: VFC600A-5W

$1,323.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1784781 Mfr #: VFC600A-5W
Standards: Class B NEMA InsulationMax. Ambient Temp.: 104 Degrees F
Item: Regenerative BlowerVoltage: 575
Overall Length: 14-3/4"Overall Height: 15-1/8"
Motor Enclosure: Totally Enclosed Fan-CooledHousing Material: Cast Iron
Thermal Protection: Pilot DutyMax. Flow Rate: 206 CFM
Phase: 3Max. Vacuum: 98" WC
Overall Depth: 15-1/8"Max. Pressure: 118" WC
HP: 4.50Outlet Size: 2" (F)NPT
Full Load Amps: 4.4Inlet Size: 2" (F)NPT
Country of Origin (subject to change): Taiwan

Product Description

Regenerative Blower, Inlet Size 2 In. (F)NPT, Outlet Size 2 In. (F)NPT, 4.50 HP, Voltage 575, 3 Phase, 4.4 Full Load Amps, Max. Pressure 118 In. WC, Max. Flow Rate 206 CFM, Max. Vacuum 98 In. WC, Max. Ambient Temp. 104 Degrees F, Housing Material Cast Iron, Motor Enclosure Totally Enclosed Fan-Cooled, Thermal Protection Pilot Duty, Overall Length 14-3/4 In., Overall Height 15-1/8 In., Overall Depth 15-1/8 In., Standards Class B NEMA Insulation

Product Reviews

Save 15%. Sign up for Z-mail.