Regenerative Blower, 4.50 HP, 206 CFM

FUJI ELECTRIC| Zoro #: G1364562| Mfr #: VFC600A-7W

$1,478.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1364562 Mfr #: VFC600A-7W
Standards: Class B NEMA InsulationMax. Ambient Temp.: 104 Degrees F
Item: Regenerative BlowerFull Load Amps: 11/5.5
Max. Pressure: 118" WCOutlet Size: 2" (F)NPT
Inlet Size: 2" (F)NPTVoltage: 200/230/460
Overall Length: 14-3/4"Overall Height: 15-1/8"
Housing Material: Aluminum AlloyPhase: 3
Overall Depth: 15-1/8"Max. Flow Rate: 206 CFM
HP: 4.50Max. Vacuum: 98" WC
Country of Origin (subject to change): Taiwan

Product Description

Regenerative Blower, Inlet Size 2 In. (F)NPT, Outlet Size 2 In. (F)NPT, 4.50 HP, Voltage 200/230/460, 3 Phase, 11/5.5 Full Load Amps, Max. Pressure 118 In. WC, Max. Flow Rate 206 CFM, Max. Vacuum 98 In. WC, Max. Ambient Temp. 104 Degrees F, Housing Material Aluminum Alloy, Overall Length 14-3/4 In., Overall Height 15-1/8 In., Overall Depth 15-1/8 In., Standards Class B NEMA Insulation

Product Reviews

Save 15%. Sign up for Z-mail.