Regenerative Blower, 7.50 HP, 267 CFM

FUJI ELECTRIC| Zoro #: G2177086| Mfr #: VFC700A-5W

$2,526.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2177086 Mfr #: VFC700A-5W
Standards: Class B NEMA InsulationMax. Ambient Temp.: 104 Degrees F
Item: Regenerative BlowerPhase: 3
Thermal Protection: Pilot DutyVoltage: 575
Overall Length: 16-25/32"Overall Height: 18-1/4"
Motor Enclosure: Totally Enclosed Fan-CooledHousing Material: Cast Iron
Overall Depth: 16-25/32"Max. Flow Rate: 267 CFM
HP: 7.50Max. Vacuum: 96" WC
Full Load Amps: 6.7Max. Pressure: 114" WC
Outlet Size: 2" (F)NPTInlet Size: 2" (F)NPT
Country of Origin (subject to change): Taiwan

Product Description

Regenerative Blower, Inlet Size 2 In. (F)NPT, Outlet Size 2 In. (F)NPT, 7.50 HP, Voltage 575, 3 Phase, 6.7 Full Load Amps, Max. Pressure 114 In. WC, Max. Flow Rate 267 CFM, Max. Vacuum 96 In. WC, Max. Ambient Temp. 104 Degrees F, Housing Material Cast Iron, Motor Enclosure Totally Enclosed Fan-Cooled, Thermal Protection Pilot Duty, Overall Length 16-25/32 In., Overall Height 18-1/4 In., Overall Depth 16-25/32 In., Standards Class B NEMA Insulation

Product Reviews

Save 15%. Sign up for Z-mail.