Valve, Pressure Relief

FUJI ELECTRIC| Zoro #: G0461736| Mfr #: PV5

$136.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Preset Limit (In. of Water): 68For Use with Blower No.: VFC500A-7W, VFC508P-2TDia. (In.): 1-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0461736 Mfr #: PV5
Preset Limit (In. of Water): 68For Use with Blower No.: VFC500A-7W, VFC508P-2T
Dia. (In.): 1-1/2Connection (In.): 1-1/2 (M)NPT
Item: Blower Relief ValveLength (In.): 4-3/4
Valve Type: PressureCountry of Origin (subject to change): United States

Description

Pressure Relief Valve, Preset Limit 68 Inches of Water, Connection Size 1 1/2 Inches Male NPT, For Use with Blower Number G0986334, G2337702, For Regenerative Blower

Reviews