SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Variable Frequency Drive, 1 HP, 200-230V

FUJI ELECTRIC| Zoro #: G1628803| Mfr #: FRN001E1S-2U

$305.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Adjustable Deceleration Time: 0 to 3600 sec.Start/Stop Control: ProgrammableOutput Phase AC: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1628803 Mfr #: FRN001E1S-2U
Adjustable Deceleration Time: 0 to 3600 sec.Start/Stop Control: Programmable
Output Phase AC: 3Enclosure: Open
Digital Readout: yesProtection: Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure
Input Frequency: 50/60 HzHeight: 4.72"
Torque @ 1 Hz: 200%Input Phase AC: 3
Adjustable Acceleration Time: 0 to 3600 sec.With Line Contactor / No Line Contactor: No Line Contactor
Depth: 5.2"Starting Torque: 200%
Input Voltage: 240VACWith Bypass / No Bypass: No Bypass
Accepts Input Control Signal: YesDisplay Type: LED
Output Voltage: 240VACWidth: 3.15"
Displays: RPMMax. HP: 1
Item: Variable Frequency DriveControl Type: Keypad/Remote
Output Frequency Range: 0 to 400 HzDynamic Braking: Yes
Standards: UL, CSA, CEMax. Output Amps: 5
For Use With: 3-Phase Inverter Duty MotorKey Pad Lockout: Yes
Country of Origin (subject to change): Multiple

Description

Variable Frequency Drive, Max. HP 1, Open Enclosure, 240VAC Input Voltage, Max. Output Amps 5, 240VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 200 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 400 Hz, Adjustable Acceleration Time 0 to 3600 sec., Adjustable Deceleration Time 0 to 3600 sec., Dynamic Braking Yes, Height 4.72 In., Width 3.15 In., Depth 5.2 In., Keypad/Remote, Key Pad Lockout Yes

Reviews