Variable Frequency Drive, 1 HP, 380-480V

FUJI ELECTRIC |Zoro #: G1982111|Mfr #: FRN001G11W-4UX

$1,237.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1982111 Mfr #: FRN001G11W-4UX
Country of Origin (subject to change): Japan

Product Description

Variable Frequency Drive, Max. HP 1, NEMA 4 Enclosure, 480VAC Input Voltage, Max. Output Amps 2.5, 480VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Input Frequency 50/60 Hz, Output Frequency Range 50/60 Hz, Height 10.24 In., Width 4.33 In., Depth 5.71 In.

Product Reviews

Save 15% when you sign up for Z-mail.