SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Variable Frequency Drive, 10 HP, 200-230V

FUJI ELECTRIC| Zoro #: G1174467| Mfr #: FRN010P11W-2UX

$1445.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Input Frequency: 50/60 HzOutput Phase AC: 3Input Voltage: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1174467 Mfr #: FRN010P11W-2UX
Input Frequency: 50/60 HzOutput Phase AC: 3
Input Voltage: 240VACHeight: 10.24"
Item: Variable Frequency DriveMax. HP: 10
Standards: UL, cUL, EMC, TUVOutput Voltage: 240VAC
Input Phase AC: 3Max. Output Amps: 29
Starting Torque: 50%Output Frequency Range: 50/60 Hz
Protection: Overload, Overvoltage, Under voltage, Input phase loss, Overheating, Short-circuit, Ground fault, Motor overload, DB resistor overheating, Stall prevention, Output phase loss, Motor protection by PTC thermistor, Auto resetDisplay Type: LED, LCD
With Bypass / No Bypass: No BypassWith Line Contactor / No Line Contactor: No Line Contactor
Width: 8.66"Enclosure: NEMA 1
Control Method: V/F Control (Sinusoidal PWM Control), Dynamic Torque-Vector Control (Sinusoidal PWM Control)Depth: 7.68"
Displays: Input Volts, Output Amps, RPM, Frequency or Conveyor SpeedCountry of Origin (subject to change): Japan

Description

Variable Frequency Drive, Max. HP 10, NEMA 1 Enclosure, 240VAC Input Voltage, Max. Output Amps 29, 240VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 50 Percent, Input Frequency 50/60 Hz, Output Frequency Range 50/60 Hz, Height 10.24 In., Width 8.66 In., Depth 7.68 In.

Reviews