Variable Frequency Drive, 1/2 HP, 200-230V

FUJI ELECTRIC| Zoro #: G1043007| Mfr #: FRNF50E1S-7U

$304.26 /ea

This item ships free. Details.Standard ground shipping.
Input Frequency: 50/60 HzEnclosure: OpenDisplay Type: LED
Save 15%. Sign up for Z-mail.


Zoro #: G1043007 Mfr #: FRNF50E1S-7U
Input Frequency: 50/60 HzEnclosure: Open
Display Type: LEDInput Voltage: 240VAC
Accepts Input Control Signal: YesControl Type: Keypad/Remote
Torque @ 1 Hz: 200%Height: 4.72"
Output Voltage: 240VACKey Pad Lockout: Yes
Output Frequency Range: 0 to 400 HzDynamic Braking: Yes
Output Phase AC: 3With Bypass / No Bypass: No Bypass
Width: 3.15"Input Phase AC: 1
Start/Stop Control: ProgrammableMax. Output Amps: 3
Standards: UL, CSA, CEDigital Readout: yes
Starting Torque: 200%For Use With: 3-Phase Inverter Duty Motor
Max. HP: 1/2With Line Contactor / No Line Contactor: No Line Contactor
Protection: Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase FailureItem: Variable Frequency Drive
Depth: 4.21"Adjustable Acceleration Time: 0 to 3600 sec.
Adjustable Deceleration Time: 0 to 3600 sec.Displays: RPM
Country of Origin (subject to change): Multiple


Variable Frequency Drive, Max. HP 1/2, Open Enclosure, 240VAC Input Voltage, Max. Output Amps 3, 240VAC Output Voltage, Input Phase AC 1, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 200 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 400 Hz, Adjustable Acceleration Time 0 to 3600 sec., Adjustable Deceleration Time 0 to 3600 sec., Dynamic Braking Yes, Height 4.72 In., Width 3.15 In., Depth 4.21 In., Keypad/Remote, Key Pad Lockout Yes