BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Variable Frequency Drive, 1/2 HP, 380-480V

FUJI ELECTRIC| Zoro #: G1745667| Mfr #: FRNF50E1S-4U

$350.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Adjustable Deceleration Time: 0 to 3600 sec.Start/Stop Control: ProgrammableOutput Phase AC: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1745667 Mfr #: FRNF50E1S-4U
Adjustable Deceleration Time: 0 to 3600 sec.Start/Stop Control: Programmable
Output Phase AC: 3Enclosure: Open
Digital Readout: yesProtection: Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure
Input Frequency: 50/60 HzHeight: 5.12"
Torque @ 1 Hz: 200%Input Phase AC: 3
Adjustable Acceleration Time: 0 to 3600 sec.With Line Contactor / No Line Contactor: No Line Contactor
Depth: 4.96"Starting Torque: 200%
Input Voltage: 480VACWith Bypass / No Bypass: No Bypass
Accepts Input Control Signal: YesDisplay Type: LED
Output Voltage: 480VACWidth: 4.33"
Displays: RPMMax. HP: 1/2
Item: Variable Frequency DriveControl Type: Keypad/Remote
Output Frequency Range: 0 to 400 HzDynamic Braking: Yes
Standards: UL, CSA, CEMax. Output Amps: 1.5
For Use With: 3-Phase Inverter Duty MotorKey Pad Lockout: Yes
Country of Origin (subject to change): Multiple

Description

Variable Frequency Drive, Max. HP 1/2, Open Enclosure, 480VAC Input Voltage, Max. Output Amps 1.5, 480VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 200 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 400 Hz, Adjustable Acceleration Time 0 to 3600 sec., Adjustable Deceleration Time 0 to 3600 sec., Dynamic Braking Yes, Height 5.12 In., Width 4.33 In., Depth 4.96 In., Keypad/Remote

Reviews