HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Variable Frequency Drive, 1/4 HP, 200-230V

FUJI ELECTRIC| Zoro #: G2012123| Mfr #: FRNF25E1S-2U

$463.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. HP: 1/4
Input Frequency: 50/60 Hz
Control Type: Keypad/Remote
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2012123 Mfr #: FRNF25E1S-2U
Max. HP: 1/4Input Frequency: 50/60 Hz
Control Type: Keypad/RemoteItem: Variable Frequency Drive
Displays: RPMAdjustable Acceleration Time: 0 to 3600 sec.
Starting Torque: 200%Width: 3.15"
Digital Readout: yesStandards: UL, CSA, CE
Accepts Input Control Signal: YesTorque @ 1 Hz: 200%
Key Pad Lockout: YesWith Bypass / No Bypass: No Bypass
Start/Stop Control: ProgrammableOutput Phase AC: 3
Height: 4.72"Protection: Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure
Output Frequency Range: 0 to 400 HzInput Voltage: 240VAC
Dynamic Braking: YesInput Phase AC: 3
Output Voltage: 240VACFor Use With: 3-Phase Inverter Duty Motor
Depth: 3.62"With Line Contactor / No Line Contactor: No Line Contactor
Enclosure: OpenDisplay Type: LED
Max. Output Amps: 1.5Adjustable Deceleration Time: 0 to 3600 sec.
Country of Origin (subject to change): Multiple

Description

Variable Frequency Drive, Max. HP 1/4, Open Enclosure, 240VAC Input Voltage, Max. Output Amps 1.5, 240VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 200 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 400 Hz, Adjustable Acceleration Time 0 to 3600 sec., Adjustable Deceleration Time 0 to 3600 sec., Dynamic Braking Yes, Height 4.72 In., Width 3.15 In., Depth 3.62 In., Keypad/Remote

Reviews