PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Variable Frequency Drive, 1/4 HP, 200-230V

FUJI ELECTRIC| Zoro #: G1056255| Mfr #: FRNF25E1S-7U

$547.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.15"Digital Readout: yesOutput Frequency Range: 0 to 400 Hz
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1056255 Mfr #: FRNF25E1S-7U
Width: 3.15"Digital Readout: yes
Output Frequency Range: 0 to 400 HzInput Frequency: 50/60 Hz
Key Pad Lockout: YesTorque @ 1 Hz: 200%
Displays: RPMMax. Output Amps: 1.5
Control Type: Keypad/RemoteItem: Variable Frequency Drive
Dynamic Braking: YesWith Line Contactor / No Line Contactor: No Line Contactor
With Bypass / No Bypass: No BypassStart/Stop Control: Programmable
Output Voltage: 240VACInput Voltage: 240VAC
Input Phase AC: 1Max. HP: 1/4
Starting Torque: 200%Output Phase AC: 3
Protection: Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase FailureDisplay Type: LED
Accepts Input Control Signal: YesFor Use With: 3-Phase Inverter Duty Motor
Depth: 3.62"Height: 4.72"
Adjustable Deceleration Time: 0 to 3600 sec.Standards: UL, CSA, CE
Adjustable Acceleration Time: 0 to 3600 sec.Enclosure: Open
Country of Origin (subject to change): Multiple

Description

Variable Frequency Drive, Max. HP 1/4, Open Enclosure, 240VAC Input Voltage, Max. Output Amps 1.5, 240VAC Output Voltage, Input Phase AC 1, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 200 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 400 Hz, Adjustable Acceleration Time 0 to 3600 sec., Adjustable Deceleration Time 0 to 3600 sec., Dynamic Braking Yes, Height 4.72 In., Width 3.15 In., Depth 3.62 In., Keypad/Remote

Reviews