KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Variable Frequency Drive, 15 HP, 200-230V

FUJI ELECTRIC| Zoro #: G1719821| Mfr #: FRN015E1S-2U

$1153.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
For Use With: 3-Phase Inverter Duty Motor
Dynamic Braking: Yes
Max. HP: 15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1719821 Mfr #: FRN015E1S-2U
For Use With: 3-Phase Inverter Duty MotorDynamic Braking: Yes
Max. HP: 15Item: Variable Frequency Drive
Width: 8.66"Displays: RPM
Input Frequency: 50/60 HzTorque @ 1 Hz: 200%
Output Phase AC: 3Max. Output Amps: 47
Enclosure: OpenWith Bypass / No Bypass: No Bypass
Standards: UL, CSA, CEInput Phase AC: 3
Input Voltage: 240VACDisplay Type: LED
Control Type: Keypad/RemoteDigital Readout: yes
With Line Contactor / No Line Contactor: No Line ContactorAdjustable Deceleration Time: 0 to 3600 sec.
Start/Stop Control: ProgrammableAdjustable Acceleration Time: 0 to 3600 sec.
Key Pad Lockout: YesProtection: Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure
Output Voltage: 240VACHeight: 10.24"
Starting Torque: 200%Depth: 7.68"
Accepts Input Control Signal: YesOutput Frequency Range: 0 to 400 Hz
Country of Origin (subject to change): Multiple

Description

Variable Frequency Drive, Max. HP 15, Open Enclosure, 240VAC Input Voltage, Max. Output Amps 47, 240VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 200 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 400 Hz, Adjustable Acceleration Time 0 to 3600 sec., Adjustable Deceleration Time 0 to 3600 sec., Dynamic Braking Yes, Height 10.24 In., Width 8.66 In., Depth 7.68 In., Keypad/Remote, Key Pad Lockout Yes

Reviews