Variable Frequency Drive, 15 HP, 380-480V

FUJI ELECTRIC| Zoro #: G1928412| Mfr #: FRN015P11W-4UX

$2348.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Starting Torque: 50%
Item: Variable Frequency Drive
Max. Output Amps: 23
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1928412 Mfr #: FRN015P11W-4UX
Starting Torque: 50%Item: Variable Frequency Drive
Max. Output Amps: 23Input Voltage: 480VAC
Displays: Input Volts, Output Amps, RPM, Frequency or Conveyor SpeedWith Line Contactor / No Line Contactor: No Line Contactor
With Bypass / No Bypass: No BypassDisplay Type: LED, LCD
Input Phase AC: 3Input Frequency: 50/60 Hz
Protection: Overload, Overvoltage, Under voltage, Input phase loss, Overheating, Short-circuit, Ground fault, Motor overload, DB resistor overheating, Stall prevention, Output phase loss, Motor protection by PTC thermistor, Auto resetMax. HP: 15
Control Method: V/F Control (Sinusoidal PWM Control), Dynamic Torque-Vector Control (Sinusoidal PWM Control)Output Phase AC: 3
Height: 10.24"Depth: 7.68"
Standards: UL, cUL, EMC, TUVOutput Frequency Range: 50/60 Hz
Output Voltage: 480VACWidth: 8.66"
Enclosure: NEMA 1Country of Origin (subject to change): Japan

Description

Variable Frequency Drive, Max. HP 15, NEMA 1 Enclosure, 480VAC Input Voltage, Max. Output Amps 23, 480VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 50 Percent, Input Frequency 50/60 Hz, Output Frequency Range 50/60 Hz, Height 10.24 In., Width 8.66 In., Depth 7.68 In.

Reviews