Variable Frequency Drive, 1/8 HP, 200-230V

FUJI ELECTRIC| Zoro #: G1168413| Mfr #: FRNF12C1S-7U

$171.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Input Frequency: 50/60 HzOutput Phase AC: 3Input Voltage: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1168413 Mfr #: FRNF12C1S-7U
Input Frequency: 50/60 HzOutput Phase AC: 3
Input Voltage: 240VACHeight: 4.72"
Max. HP: 1/8Standards: UL, cUL, CE
Output Voltage: 240VACInput Phase AC: 1
Max. Output Amps: 0.8Item: Variable Frequency Drive
Output Frequency Range: 50/60 HzProtection: Overvoltage, Overcurrent, Incoming surge, Under voltage, Input phase loss, Output phase loss, Overheating, Overload
Display Type: LEDWith Bypass / No Bypass: No Bypass
With Line Contactor / No Line Contactor: No Line ContactorWidth: 3.15"
Enclosure: OpenControl Method: V/F Control (Simplified Torque-Vector Control)
Depth: 3.15"Country of Origin (subject to change): Multiple

Description

Variable Frequency Drive, Max. HP 1/8, Open Enclosure, 240VAC Input Voltage, Max. Output Amps 0.8, 240VAC Output Voltage, Input Phase AC 1, Output Phase AC 3, No Bypass, No Line Contactor, Input Frequency 50/60 Hz, Output Frequency Range 50/60 Hz, Height 4.72 In., Width 3.15 In., Depth 3.15 In., Protection Overvoltage, Overcurrent, Incoming surge, Under voltage, Input phase loss, Output phase loss, Overheating, Overload, V/F Control (Simplified Torque-Vector Control), Display Type LED

Reviews