DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Variable Frequency Drive, 2 HP, 380-480V

FUJI ELECTRIC| Zoro #: G1013056| Mfr #: FRN002E1S-4U

$426.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4.33"
Digital Readout: yes
Output Frequency Range: 0 to 400 Hz
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1013056 Mfr #: FRN002E1S-4U
Width: 4.33"Digital Readout: yes
Output Frequency Range: 0 to 400 HzInput Frequency: 50/60 Hz
Key Pad Lockout: YesTorque @ 1 Hz: 200%
Displays: RPMMax. Output Amps: 3.7
Control Type: Keypad/RemoteItem: Variable Frequency Drive
Dynamic Braking: YesWith Line Contactor / No Line Contactor: No Line Contactor
With Bypass / No Bypass: No BypassStart/Stop Control: Programmable
Output Voltage: 480VACInput Voltage: 480VAC
Input Phase AC: 3Max. HP: 2
Starting Torque: 200%Output Phase AC: 3
Protection: Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase FailureDisplay Type: LED
Accepts Input Control Signal: YesFor Use With: 3-Phase Inverter Duty Motor
Depth: 5.91"Height: 5.12"
Adjustable Deceleration Time: 0 to 3600 sec.Standards: UL, CSA, CE
Adjustable Acceleration Time: 0 to 3600 sec.Enclosure: Open
Country of Origin (subject to change): Multiple

Description

Variable Frequency Drive, Max. HP 2, Open Enclosure, 480VAC Input Voltage, Max. Output Amps 3.7, 480VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 200 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 400 Hz, Adjustable Acceleration Time 0 to 3600 sec., Adjustable Deceleration Time 0 to 3600 sec., Dynamic Braking Yes, Height 5.12 In., Width 4.33 In., Depth 5.91 In., Keypad/Remote, Key Pad Lockout Yes

Reviews